| S-HSS borenset links 4-10mm D338 | | € 110,14/stuk |
| HSCO SL nanofire ZBO DIN 333 4,00mm RN form A / Product code 5680 4.000 | | € 48,84/stuk |
| HSS-E TICN ANSI mach.tap M30 40° C | | € 412,36/stuk |
| HSS-E TICN ANSI mach.tap M22 40° | | € 273,40/stuk |
| Linkse spiraalboor 6.0 mm | | € 4,90/stuk |
| Linkse spiraalboor 8.0 mm | | € 9,86/stuk |
| Linkse spiraalboor 10.0 mm | | € 16,24/stuk |
| Set 00884 DIN2181N HSS MF6 x 0,75 | | € 65,14/stuk |
| Tap 00836 DIN371N R40 HSS-E M6 Machinetap ISO blind gat vap. Guh | | € 31,96/stuk |
| Powertapset HSSE + boren M3-M12 D371/376 | | € 81,40/stuk |
| Set RX1722 DIN352N HSS M 10x1,25 HANDTAP | | € 123,35/stuk |
| Set 00861 DIN352N HSS M11 x1,5 | | € 155,05/stuk |
| Set 00884 DIN2181N HSS MF8 x 0,75 | | € 76,51/stuk |
| Links cil.boor DIN338 LH HSS 3 | | € 2,62/stuk |
| Links cil.boor DIN338 LH HSS 4 | | € 3,28/stuk |
| Links cil.boor DIN338 LH HSS 5 | | € 3,92/stuk |
| HSCO SL NANOFIRE ZBO DIN 333 RN FORM A 3.15mm / Product code 5680 3.150 | | € 39,87/stuk |
| Machinetap HSS-E TICN M8 DIN 371 | | € 70,26/stuk |
| Machinetap HSS-E TICN M12 DIN 376 | | € 102,07/stuk |
| S-tip-HSS Spiraalboor 5.8 DIN388 N TiN-t | | € 7,11/stuk |
| S-tip-HSS Spiraalboor 8.2 DIN388 N TiN-t | | € 13,51/stuk |
| S-tip-HSS Spiraalboor 5.9 DIN388 N TiN-t | | € 7,43/stuk |
| S-tip-HSS Spiraalboor 8.7 DIN388 N TiN-t | | € 14,23/stuk |
| S-tip-HSS Spiraalboor 8.6 DIN388 N TiN-t | | € 14,23/stuk |
| S-tip-HSS Spiraalboor 7.9 DIN388 N TiN-t | | € 13,11/stuk |