| Extra heavy duty duct tape 389, zwart, 50 mm x 50 m, 0.26 mm | | Log in om de prijs te bekijken |
| Extra heavy duty duct tape 389, rood, 50 mm x 50 m, 0.26 mm | | € 32,92/stuk |
| Extra heavy duty duct tape 389, zwart, 19 mm x 50 m, 0.26 mm | | € 12,50/stuk |
| Extra heavy duty duct tape 389, geel, 50 mm x 50 m, 0.26 mm | | € 32,92/stuk |
| Extra heavy duty duct tape 389, zwart, 25 mm x 50 m, 0.26 mm | | € 16,46/stuk |
| Extra heavy duty duct tape 389, zwart, 100 mm x 50 m, 0.26 mm | | € 65,82/stuk |
| Extra heavy duty duct tape 389, rood, 25 mm x 50 m, 0.26 mm | | € 15,06/stuk |
| Extra heavy duty duct tape 389, zwart, 38 mm x 50 m, 0.26 mm | | € 25,03/stuk |
| Extra heavy duty duct tape 389, zilver, 25 mm x 50 m, 0.26 mm | | Niet beschikbaar in de webshop |
| Extra heavy duty duct tape 389, wit, 25 mm x 50 m, 0.26 mm | | € 16,46/stuk |