

€3.73/ pieceexcl. VAT
€4.51incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | DKN |
Type of component | Hose tail |
Manufacturer ID | 510 0 252 |
Hose ID (DN) | DN06 |
Material | Steel |
Surface protection | Zinc Plated |
Elbow angle | 0 ° |
Nipple thread size (inch) | G 3/8" |
Nipple thread size (mm) | M 16x1.5 |
Weight | 12 g |
€1.96/ pieceexcl. VAT
€2.37incl. VAT
30 In stock - Estimated delivery date 04/11/2026€2.44/ pieceexcl. VAT
€2.95incl. VAT
48 In stock - Estimated delivery date 04/11/2026