

€2.44/ pieceexcl. VAT
€2.95incl. VAT
48 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU-G |
Type of component | Nut |
Manufacturer ID | 505 0 500 |
Hose ID (DN) | DN08 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | G 3/8" |
Hex size | 19 mm |
Weight | 14 g |