

€1.96/ pieceexcl. VAT
€2.37incl. VAT
30 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WEPF |
Type | NIMU |
Type of component | Nut |
Manufacturer ID | 505 0 150 |
Hose ID (DN) | DN08 |
Material | Steel |
Surface protection | Zinc Plated |
Thread Size | M 16x1.5 |
Hex size | 19 mm |
Weight | 17 g |