




€8.60/ pieceexcl. VAT
€10.41incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | GZR08/06L |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN500 |
d1 | 8 mm |
dy | 2.5 mm |
L1 | 34 mm |
SW2 | 14 mm |
SW3 | 17 mm |
€0.25/ pieceexcl. VAT
€0.30incl. VAT
1 In stock - Estimated delivery date 10/11/2026€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 04/12/2026€0.87/ pieceexcl. VAT
€1.05incl. VAT
1162 In stock - Estimated delivery date 10/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
2211 In stock - Estimated delivery date 10/11/2026