




€0.87/ pieceexcl. VAT
€1.05incl. VAT
1162 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L / S |
Pipe size in mm | 8 |
Nominal pressure | PN500/800 |
d1 | 8 mm |
L | 8.8 mm |