




€0.25/ pieceexcl. VAT
€0.30incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GM X |
Designation | GM08LM14x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d3 | M 14x1.5 |
h | 6 mm |
SW4 | 19 mm |