




€6.47/ pieceexcl. VAT
€7.83incl. VAT
30 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWVD |
Designation | EW14S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
dy | 10 mm |
dy2 | 9 mm |
I5 | 35 mm |
l2 | 22 mm |
l3 | 54 mm |
lg2 | 30 mm |
SW2 | 19 mm |
SW3 | 27 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 04/12/2026€2.90/ pieceexcl. VAT
€3.51incl. VAT
Estimated delivery date - 27/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 08/01/2027