




€2.90/ pieceexcl. VAT
€3.51incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | S |
Pipe size in mm | 14 |
Nominal pressure | PN630 |
d1 | 14 mm |
L | 10.2 mm |