




€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GM X |
Designation | GM15LM22x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d3 | M 22x1.5 |
h | 7 mm |
SW4 | 30 mm |