




€29.19/ pieceexcl. VAT
€35.32incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETVD |
Designation | ET35L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 35L - M45x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 35L - M45x2.0 |
Nominal pressure | PN250 |
d1 | 35 mm |
dy | 30 mm |
dy2 | 28 mm |
I5 | 51 mm |
l2 | 34.5 mm |
l3 | 68.5 mm |
lg | 90 mm |
SW2 | 41 mm |
SW3 | 50 mm |
€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 04/12/2026€5.62/ pieceexcl. VAT
€6.80incl. VAT
150 In stock - Estimated delivery date 10/11/2026€1.03/ pieceexcl. VAT
€1.25incl. VAT
103 In stock - Estimated delivery date 10/11/2026