




€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GM X |
Designation | GM35LM45x2 |
Material | Steel |
Surface protection | Zinc-Nickel |
d3 | M 45x2 |
h | 9 mm |
SW4 | 55 mm |