




€5.62/ pieceexcl. VAT
€6.80incl. VAT
150 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ES-4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L |
Pipe size in mm | 35 |
Nominal pressure | PN250 |
d1 | 35 mm |
L | 13.5 mm |