




€8.90/ pieceexcl. VAT
€10.77incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ETV |
Designation | EVT16S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 16S - M24x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 16S - M24x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
dy | 12 mm |
I5 | 36.5 mm |
l2 | 24.5 mm |
lg | 66 mm |
lg2 | 33 mm |
SW2 | 24 mm |
SW3 | 30 mm |
€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 04/12/2026€2.05/ pieceexcl. VAT
€2.48incl. VAT
154 In stock - Estimated delivery date 09/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
973 In stock - Estimated delivery date 09/11/2026