




€2.29/ pieceexcl. VAT
€2.77incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | KORV |
Designation | KOR12/06L -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 6L - M12x1.5 |
Nominal pressure | PN315 |
d1 | 12 mm |
dy | 4 mm |
l2 | 30 mm |
lg | 37 mm |
SW1 | 14 mm |
SW2 | 22 mm |
€0.44/ pieceexcl. VAT
€0.53incl. VAT
Estimated delivery date - 04/12/2026€0.21/ pieceexcl. VAT
€0.25incl. VAT
Estimated delivery date - 04/12/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 09/11/2026€0.25/ pieceexcl. VAT
€0.30incl. VAT
1147 In stock - Estimated delivery date 09/11/2026