




€51.95/ pieceexcl. VAT
€62.86incl. VAT
98 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GRV |
Designation | GR38/25S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Nominal pressure | PN420 |
d1 | 38 mm |
dy | 20 mm |
l2 | 29 mm |
lg | 57 mm |
SW1 | 55 mm |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 03/12/2026€3.29/ pieceexcl. VAT
€3.98incl. VAT
Estimated delivery date - 03/12/2026€6.48/ pieceexcl. VAT
€7.84incl. VAT
95 In stock - Estimated delivery date 06/11/2026€1.34/ pieceexcl. VAT
€1.62incl. VAT
188 In stock - Estimated delivery date 06/11/2026