




€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GM X |
Designation | GM42LM52x2 |
Material | Steel |
Surface protection | Zinc-Nickel |
d3 | M 52x2 |
h | 10 mm |
SW4 | 65 mm |