




€11.53/ pieceexcl. VAT
€13.95incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ESV |
Designation | ESV14S -m+d |
Material | Steel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
D2 | 30 mm |
dy | 10 mm |
l2 | 72 mm |
lg | 88 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 03/12/2026€2.90/ pieceexcl. VAT
€3.51incl. VAT
Estimated delivery date - 26/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 08/01/2027