




€7.02/ pieceexcl. VAT
€8.49incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-M-keg. |
Designation | WE16SM22x1.5 con-m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 con. |
Port seal | Tapered thread |
Nominal pressure | PB 400 |
d1 | 16 mm |
d2 | M 22x1.5 |
dx | 12 mm |
dy | 12 mm |
i | 11 mm |
l2 | 24.5 mm |
lg | 32 mm |
lg2 | 33 mm |
SW2 | 24 mm |
€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 04/12/2026€2.05/ pieceexcl. VAT
€2.48incl. VAT
154 In stock - Estimated delivery date 09/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
973 In stock - Estimated delivery date 09/11/2026