




€2.87/ pieceexcl. VAT
€3.47incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEV-R-keg. |
Designation | WE10LR1/4 con -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP con. |
Port seal | Tapered thread |
Nominal pressure | PN315 |
d1 | 10 mm |
d2 | R 1/4" |
dx | 7 mm |
dy | 8 mm |
i | 9.3 mm |
l2 | 15 mm |
lg | 27 mm |
lg2 | 22 mm |
SW2 | 17 mm |
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Estimated delivery date - 04/12/2026€1.06/ pieceexcl. VAT
€1.28incl. VAT
304 In stock - Estimated delivery date 10/11/2026€0.23/ pieceexcl. VAT
€0.28incl. VAT
13234 In stock - Estimated delivery date 10/11/2026