




€0.23/ pieceexcl. VAT
€0.28incl. VAT
13182 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR10LX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L / S |
Pipe size in mm | 10 |
Nominal pressure | PN500/800 |
d1 | 10 mm |
L | 10 mm |