




€0.33/ pieceexcl. VAT
€0.40incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GM X |
Designation | GM10LM16x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L / S |
Connection size 1 | M 16x1.5 |
d3 | M 16x1.5 |
h | 6 mm |
SW4 | 22 mm |