




€1.43/ pieceexcl. VAT
€1.73incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE08SM14x1.5EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | M 14x1.5 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN800 |
d1 | 8 mm |
d2 | M 14x1.5 |
d7 | 18.9 mm |
dx | 5 mm |
i | 12 mm |
l2 | 15 mm |
lg | 34 mm |
SW1 | 19 mm |
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Estimated delivery date - 04/12/2026€0.87/ pieceexcl. VAT
€1.05incl. VAT
1162 In stock - Estimated delivery date 09/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
2211 In stock - Estimated delivery date 09/11/2026