




€10.44/ pieceexcl. VAT
€12.63incl. VAT
117 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE38SR1.1/2EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 38 mm |
d2 | 1.1/2" BSP cyl. |
d7 | 54.9 mm |
dx | 32 mm |
i | 22 mm |
l2 | 26 mm |
lg | 64 mm |
SW1 | 55 mm |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 04/12/2026€6.48/ pieceexcl. VAT
€7.84incl. VAT
95 In stock - Estimated delivery date 09/11/2026€1.34/ pieceexcl. VAT
€1.62incl. VAT
188 In stock - Estimated delivery date 09/11/2026