




€10.58/ pieceexcl. VAT
€12.80incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE16S7/8-14UNF -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 7/8" - 14 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN630 |
d1 | 16 mm |
d2 | 7/8" - 14 UNF |
d8 | 27 mm |
dx | 12 mm |
i | 12.7 mm |
l2 | 16.3 mm |
lg | 37.5 mm |
SW1 | 27 mm |
SW3 | 30 mm |
€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 04/12/2026€2.05/ pieceexcl. VAT
€2.48incl. VAT
154 In stock - Estimated delivery date 10/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
973 In stock - Estimated delivery date 10/11/2026