




€1.70/ pieceexcl. VAT
€2.06incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M |
Designation | GE16SM22x1.5 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN630 |
d1 | 16 mm |
d2 | M 22x1.5 |
d6 | 27 mm |
dx | 12 mm |
i | 14 mm |
l2 | 18.5 mm |
lg | 41 mm |
SW1 | 27 mm |
€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 04/12/2026€2.05/ pieceexcl. VAT
€2.48incl. VAT
154 In stock - Estimated delivery date 09/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
973 In stock - Estimated delivery date 09/11/2026