




€7.02/ pieceexcl. VAT
€8.49incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE14SR3/8EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN630 |
d1 | 14 mm |
d2 | 3/8" BSP cyl. |
d7 | 21.9 mm |
dx | 8 mm |
i | 12 mm |
l2 | 19 mm |
lg | 39 mm |
SW1 | 24 mm |
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 04/12/2026€2.90/ pieceexcl. VAT
€3.51incl. VAT
Estimated delivery date - 27/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 08/01/2027