




€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE08L1/2-20UNF -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" - 20 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN500 |
d1 | 8 mm |
d2 | 1/2" - 20 UNF |
d8 | 16.2 mm |
dx | 6 mm |
i | 9.2 mm |
l2 | 10.3 mm |
lg | 26.5 mm |
SW1 | 17 mm |
SW3 | 17 mm |
€0.25/ pieceexcl. VAT
€0.30incl. VAT
1 In stock - Estimated delivery date 10/11/2026€0.87/ pieceexcl. VAT
€1.05incl. VAT
1162 In stock - Estimated delivery date 10/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
2211 In stock - Estimated delivery date 10/11/2026