




€8.57/ pieceexcl. VAT
€10.37incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R |
Designation | GE35LR1.1/2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN200 |
d1 | 35 mm |
d2 | G 1.1/2" |
d6 | 55 mm |
dx | 30 mm |
i | 22 mm |
l2 | 19.5 mm |
lg | 52 mm |
SW1 | 55 mm |
€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 04/12/2026€5.62/ pieceexcl. VAT
€6.80incl. VAT
150 In stock - Estimated delivery date 09/11/2026€1.03/ pieceexcl. VAT
€1.25incl. VAT
103 In stock - Estimated delivery date 09/11/2026