




€6.35/ pieceexcl. VAT
€7.68incl. VAT
61 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE12L9/16-18UNF -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN400 |
d1 | 12 mm |
d2 | 9/16"-18 UNF |
d8 | 17.7 mm |
dx | 7 mm |
i | 10 mm |
l2 | 12.5 mm |
lg | 29.5 mm |
SW1 | 19 mm |
SW3 | 22 mm |
€0.44/ pieceexcl. VAT
€0.53incl. VAT
Estimated delivery date - 04/12/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 10/11/2026€0.25/ pieceexcl. VAT
€0.30incl. VAT
1147 In stock - Estimated delivery date 10/11/2026