




€1.19/ pieceexcl. VAT
€1.44incl. VAT
2755 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE12LR3/8EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 12L - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN400 |
d1 | 12 mm |
d2 | 3/8" BSP cyl. |
d7 | 21.9 mm |
dx | 9 mm |
i | 12 mm |
l2 | 12.5 mm |
lg | 31.5 mm |
SW1 | 22 mm |
€0.44/ pieceexcl. VAT
€0.53incl. VAT
Estimated delivery date - 04/12/2026€1.19/ pieceexcl. VAT
€1.44incl. VAT
989 In stock - Estimated delivery date 09/11/2026€0.25/ pieceexcl. VAT
€0.30incl. VAT
1267 In stock - Estimated delivery date 09/11/2026