




€5.93/ pieceexcl. VAT
€7.18incl. VAT
94 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-UNO |
Designation | GE10L7/16-20UNF -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | 7/16" - 20 UNF |
Port seal | O-ring (Form F) |
Nominal pressure | PN500 |
d1 | 10 mm |
d2 | 7/16" - 20 UNF |
d8 | 15.8 mm |
dx | 5 mm |
i | 9.2 mm |
l2 | 11.8 mm |
lg | 28 mm |
SW1 | 17 mm |
SW3 | 19 mm |
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Estimated delivery date - 04/12/2026€1.06/ pieceexcl. VAT
€1.28incl. VAT
304 In stock - Estimated delivery date 10/11/2026€0.23/ pieceexcl. VAT
€0.28incl. VAT
13234 In stock - Estimated delivery date 10/11/2026