

€7.99/ pieceexcl. VAT
€9.67incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | EVW16SR1/2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PB 400 |
€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 02/12/2026€2.05/ pieceexcl. VAT
€2.48incl. VAT
154 In stock - Estimated delivery date 05/11/2026€0.46/ pieceexcl. VAT
€0.56incl. VAT
973 In stock - Estimated delivery date 05/11/2026