

€36.42/ pieceexcl. VAT
€44.07incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | EVW42LR1.1/2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Sealing Edge (Form B) |
Nominal pressure | PN160 |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 03/12/2026€7.68/ pieceexcl. VAT
€9.29incl. VAT
287 In stock - Estimated delivery date 06/11/2026€1.46/ pieceexcl. VAT
€1.77incl. VAT
145 In stock - Estimated delivery date 06/11/2026