




€1.46/ pieceexcl. VAT
€1.77incl. VAT
147 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | PSR42LX |
Material | Steel |
Surface protection | Zinc-Nickel |
Load class (DIN 2353) | L |
Pipe size in mm | 42 |
Nominal pressure | PN250 |
d1 | 42 mm |
L | 13.4 mm |