




€28.95/ pieceexcl. VAT
€35.03incl. VAT
14 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TV |
Designation | T42L -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 42L - M52x2.0 |
Connection 3 | Cutting ring connection |
Connection size 3 | 42L - M52x2.0 |
Nominal pressure | PN250 |
d1 | 42 mm |
dy | 36 mm |
l2 | 40 mm |
lg | 102 mm |
lg2 | 51 mm |
SW2 | 50 mm |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 02/12/2026€7.68/ pieceexcl. VAT
€9.29incl. VAT
287 In stock - Estimated delivery date 05/11/2026€1.46/ pieceexcl. VAT
€1.77incl. VAT
147 In stock - Estimated delivery date 05/11/2026