VOSS

VOSS Bulkhead union (w/o nut + cutting ring) 24-BHSLN-S8

  • ERIKS:11288417
Image 1
Image 2
Image 1
Image 2
- Bulkhead union
- L and S series
- Complete (BHSLNC) or without nut and cutting ring (BHSLN)
- Steel, zinc-nickel coated
Save to list

€2.48/ pieceexcl. VAT

€3.00incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
GSV
Designation
SV08S -m+d
Material
Steel
Surface protection
Zinc-Nickel
Complete or w/o nut + cutting ring
W/o nut + cutting ring
Connection 1
Cutting ring connection
Connection size 1
8S - M16x1.5
Connection 2
Cutting ring connection
Connection size 2
8S - M16x1.5
Nominal pressure
PN800
d1
8 mm
dy
5 mm
I5
29 mm
l2
13 mm
lg
56 mm
SW1
22 mm
SW4
22 mm
Spare parts & accessories
Product Image

VOSS Hexagonal nut 24-LN-L10-S8-IM16

  • Eriks:11451798
  • Manufacturer:81042100

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Estimated delivery date - 03/12/2026
Product Image

VOSS Cutting ring 24-ES4-L/S8

  • Eriks:970956
  • Manufacturer:11052039

€0.87/ pieceexcl. VAT

€1.05incl. VAT

1162 In stock - Estimated delivery date 06/11/2026
Product Image

VOSS Cutting ring 24-VRM-L/S8

  • Eriks:12936404
  • Manufacturer:19052100

€0.19/ pieceexcl. VAT

€0.23incl. VAT

4211 In stock - Estimated delivery date 06/11/2026