




€74.82/ pieceexcl. VAT
€90.53incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-M WD |
Designation | WH38SM48x2EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 38S - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | M 48x2 |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 250 |
d1 | 38 mm |
d2 | M 48x2 |
d7 | 55.9 mm |
dx | 32 mm |
dy | 32 mm |
i | 22 mm |
I4 | 86.5 mm |
l2 | 41 mm |
l3 | 40.5 mm |
lg2 | 57 mm |
SW2 | 70 mm |
SW4 | 60 mm |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 04/12/2026€6.48/ pieceexcl. VAT
€7.84incl. VAT
95 In stock - Estimated delivery date 09/11/2026€1.34/ pieceexcl. VAT
€1.62incl. VAT
188 In stock - Estimated delivery date 09/11/2026