




€63.16/ pieceexcl. VAT
€76.42incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWHV-R |
Designation | WH42LR1.1/2 -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PB 200 |
d1 | 42 mm |
d2 | G 1.1/2" |
d6 | 55 mm |
dx | 36 mm |
dy | 36 mm |
i | 22 mm |
I4 | 88.5 mm |
l2 | 40 mm |
l3 | 40.5 mm |
lg2 | 51 mm |
SW2 | 70 mm |
SW4 | 60 mm |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 04/12/2026€7.68/ pieceexcl. VAT
€9.29incl. VAT
287 In stock - Estimated delivery date 10/11/2026€1.46/ pieceexcl. VAT
€1.77incl. VAT
145 In stock - Estimated delivery date 10/11/2026