




€3.60/ pieceexcl. VAT
€4.36incl. VAT
18 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | EWV |
Designation | EVW08S -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 8S - M16x1.5 |
Nominal pressure | PN630 |
d1 | 8 mm |
dy | 5 mm |
I5 | 27.5 mm |
l2 | 17 mm |
lg2 | 24 mm |
SW2 | 14 mm |
SW3 | 19 mm |
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Estimated delivery date - 02/12/2026€0.87/ pieceexcl. VAT
€1.05incl. VAT
1162 In stock - Estimated delivery date 05/11/2026€0.19/ pieceexcl. VAT
€0.23incl. VAT
4211 In stock - Estimated delivery date 05/11/2026