




€44.33/ pieceexcl. VAT
€53.64incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-M |
Designation | WEE42LM48x2ORB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | M 48x2 |
Port seal | O-ring (Form F) |
Nominal pressure | PN160 |
d1 | 42 mm |
d2 | M 48x2 |
d8 | 55.5 mm |
dx | 36 mm |
dy | 36 mm |
i | 16 mm |
l2 | 40 mm |
l3 | 49 mm |
lg | 65 mm |
lg2 | 51 mm |
SW2 | 50 mm |
SW4 | 55 mm |
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 04/12/2026€7.68/ pieceexcl. VAT
€9.29incl. VAT
287 In stock - Estimated delivery date 09/11/2026€1.46/ pieceexcl. VAT
€1.77incl. VAT
145 In stock - Estimated delivery date 09/11/2026