




€32.51/ pieceexcl. VAT
€39.34incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-M |
Designation | WEE35LM42x2ORB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 35L - M45x2.0 |
Connection 2 | External thread |
Connection size 2 | M 42x2 |
Port seal | O-ring (Form F) |
Nominal pressure | PN160 |
d1 | 35 mm |
d2 | M 42x2 |
d8 | 50.5 mm |
dx | 30 mm |
dy | 30 mm |
i | 14 mm |
l2 | 34.5 mm |
l3 | 48 mm |
lg | 62 mm |
lg2 | 45 mm |
SW2 | 41 mm |
SW4 | 50 mm |
€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 04/12/2026€5.62/ pieceexcl. VAT
€6.80incl. VAT
150 In stock - Estimated delivery date 09/11/2026€1.03/ pieceexcl. VAT
€1.25incl. VAT
103 In stock - Estimated delivery date 09/11/2026