

€32.51/ pieceexcl. VAT
€39.34incl. VAT
40 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UKP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 189 mm |
Height | 105.5 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 146 mm |
Bearing | UK209 |
Housing | P209 |
€25.78/ pieceexcl. VAT
€31.19incl. VAT
57 In stock - Estimated delivery date 05/11/2026