
€25.78/ pieceexcl. VAT
€31.19incl. VAT
57 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Shaft diameter | 40 mm |
Width | 50 mm |
Thread Size | M 45x1.5 |
B | 11 mm |
B1 | 50 mm |
d | 45 mm |
d1 | 40 mm |
d3 | 65 mm |
G | M 45x1.5 |
prepared for oil injection | No |