Products
Brands
About Eriks
Customer service
BE - English
Home
Pillow block unit Adapter Slee...
Pillow block unit Adapter Sleeve Locking Series UKP
Pillow block housing unit, cast iron.
Mounted to the shaft by use of adapter sleeves type H23**, HA23**, HE23**, HS23**
Note: adapter sleeve not included!
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Number of bolt holes
2-hole
1
Housing material
Cast iron
1
Shaft diameter [mm]
40
1
Log in to see your specific pricing.
Log in
1
of
Pillow block unit Adapter Sleeve Locking Series UKP
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Pillow block unit Adapter Sleeve Locking UKP209
2-hole
Cast iron
Bearing steel
€32.51
/
piece
Log in