

€148.27/ pieceexcl. VAT
€179.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SFC/SFCT |
Code digit | SFC-5703-AE |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 180 mm |
Internal diameter | 0 mm |
Outer Diameter | 132 mm |