Mobile Filtration System - Type SMFS-P-015
The SMFS-P-015 supplement the range of STAUFF products, which is a portable hand-held Mobile Filtration System. Due to it‘s compact and light-weight design, it can be used very flexible and consistenly provides best filtration performance at the same time.
Options and Accessories
Replacement Filter Elements
▪ Filter Elements of the Spin-On series SFC-35/36
▪ Micron rating available from 3 ... 125 μm
▪ Also available with a blank filter element (SFC-3500)
for the reason of used oil to be removed from
the hydraulic reservoir
Clogging Indicator
▪ Visual Pressure Clogging Indicator Type SIM 04
Lance
▪ Length 150 mm / 5.91 in
Hose
▪ Available lengths: 1,5 m / 4.92 ft or 2 m / 6.56 ft incl. ports
Technical Data
Construction
▪ Mobile filter system - portable unit
Weight
▪ 33 kg / 73 lbs
Nominal Flow Rate
▪ 15 l/min / 4 US GPM
Motors
▪ 230 V AC 50 Hz or 400 V AC 50 Hz
▪ 0,75 kW; 1400 U/min
Media Compatibility
▪ Suitable for mineral oils, other fluids on request