STAUFF

STAUFF Filter element SFC-3510-AE

  • ERIKS:1055535
Image 1
Save to list

€58.82/ pieceexcl. VAT

€71.17incl. VAT

14 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
SFC/SFCT
Code digit
SFC-3510-AE
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Connection
3/4" BSP
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
145 mm
Internal diameter
0 mm
Outer Diameter
98 mm