SKF

SKF Withdrawal sleeve for metric shafts prepared for oil injection AOH 3148

  • ERIKS:23760088
  • Manufacturer:7316577013736
Image 1
Withdrawal Sleeve for Metric Shafts. Used to mount taper bored bearings on cylindrical seatings of stepped shafts. Oil injection type with two oil supply ducts at the threaded side of the sleeve along with oil distributor grooves in the circumferential and axial directions in the outer surface and sleeve bore.
Save to list

€1,252.14/ pieceexcl. VAT

€1,515.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
AOH
Shaft diameter
220 mm
Width
154 mm
Thread Size
Tr260x4
prepared for oil injection
Yes
Alternatives

€1,001.71/ pieceexcl. VAT

€1,212.07incl. VAT

Estimated delivery date - 12/01/2027
Spare parts & accessories
Product Image

SKF Lock Nut HM 3052

  • Eriks:23765750
  • Manufacturer:HM 3052

€516.39/ pieceexcl. VAT

€624.83incl. VAT

Estimated delivery date - 12/11/2026

€181.19/ pieceexcl. VAT

€219.24incl. VAT

3 In stock - Estimated delivery date 10/11/2026